Fire blanket Bridgehill electric pallet truck
FIREBLANK-(F. FORKLIFT)-(EV RATED)-7X7M
Art.-no. 9501024891
EAN 4068362378966
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 7 m |
Width | 7 m |
Material | Pyroxene |
Colour | Grey |
Type description | EV-rated fire blanket |
Product weight (per item) | 66.000 lb |
Max. short-term temperature conditions | 1600 °C |
Max. temperature conditions | 800 °C |
EV-rated | Yes |