Fire-retardant seal, elastic
Fire-retardant seal, elastic, others
FPSEAL-ELA-BUCKET-INTUM-12,5KG
Register now and access more than 125,000 products
Colour | White |
Contents | 0.009 m³ |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |
Chemical basis | Water |
Density | 1350 kg/m³ |
Min. skin-formation time | 45 min |
Weight of content | 12.5 kg |
Smell/fragrance | Pleasant |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)