Welcome to Würth Czech Republic For trade customers only

First aid wall station

First aid wall station
1STAID-SET-WALLSTATION

Art.-no. 0899520117
EAN 4099618110030
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dust-protected first aid station with extensive supplies for initial treatment of cuts, abrasions, minor burns and eye injuries
  • Robust and well-equipped wall station with dressings, plasters, wound care items and eye washes

  • Clear and hygienic storage of first aid items in the wall station with a transparent cover

  • Easy to refill the individual items

  • Fastening material for installation included

  • Ideal solution for first aid for injuries in workshops, commercial sites and offices
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shelf life from production

36 Month

First aid wall station including:
2 x
Eye rinse solution

EYEWASH-500ML

Description: Handy bottle with sterile sodium chloride solution (0.9%)
Quantity: 2 x
1 x
Neutralising eye rinse solution

EYEWASH-NEUTRALISING-200ML

Description: Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
Quantity: 1 x
1 x
Plaster strips, long

PLST-L120XW20MM-30PCS

Description: For quickly attending to minor injuries
Quantity: 1 x
Wound dressing
1 x
Wound dressing

WOUNDDRES-3PCS

Description: Sterile wound dressing set with integrated compresses for first aid in the event of light and heavy bleeding
Quantity: 1 x
1 x
Burn gel

BRNGEL-18PCS

Description: Cooling and pain-relieving burn gel for administering first aid in the event of minor burns and scalds
Quantity: 1 x
1 x
Wound cleansing wipe

WOUNDCLNWP-20PCS

Description: Wound cleansing wipes for cleaning minor injuries and cuts
Quantity: 1 x
1 x
Plaster strips

PLST-L70XW25MM-45PCS

Description:
Number of pieces: 45 PCS
Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORSY®online label QR

LBL-ORSY-(QR 2)-CODE-LABEL-30X30MM

Self-adhesive label for individual marking and identification of equipment
x 20 pcs
Burn gel

BRNGEL-18PCS

Cooling and pain-relieving burn gel for administering first aid in the event of minor burns and scalds
x 1 pcs
Wound cleansing wipe

WOUNDCLNWP-20PCS

Wound cleansing wipes for cleaning minor injuries and cuts
x 1 pcs
Plaster strips, detectable Blue, containing metal

PLST-MET-DETECTABLE-L70XW25MM-45PCS

With metal threads for detectability in the food sector, blue design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information