Fitting, flat sealing, with female and male thread EN10242 U2, hot-dip galvanised malleable iron
EN10242 U2 malleable cast iron hot dip galvanized
FITT-CON-FLAT-EN10242-I/A-U2-V-R2
Register now and access more than 125,000 products
![]() | |
Connection thread (d1) | R 2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 106 mm |
Datasheets(X)