Welcome to Würth Czech Republic For trade customers only

Fitting, tapered sealing, with female thread EN10242 U11, hot-dip galvanised malleable iron

EN10242 U11 malleable cast iron hot dip galvanized
FITT-CON-TAP-EN10242-I/I-U11-V-R1

Art.-no. 4988801028
EAN 4050382111692

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

58 mm

Length 4 (z1)

24 mm

Width across flats (s1)

38 mm

Width across flats 2 (s2)

55 mm

Width across flats 3 (s3)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information