Fixograss 9200 eccentric connector
Eccentric connector, Fixograss 9200
MANFSTNGSTMP-FIXOGRASS9200-(14-16MM)
Art.-no. F148043000
EAN 9003012586198
Register now and access more than 125,000 products
- Rimless
- Flush sinking of the system connector
- Eccentric connector can be extracted by rotating anti-clockwise
- Very tough, small system connector
- Used to assemble two panels to each other, with constant and continuous tightening even in the case of small positioning and drilling errors
The maximum load indicated in the diagram represents indicative values and refers to axial shear resistance (of the pin on the side of the body). The quality of the material and the hole diameter are determining factors. If in doubt, calculate the shear values with a test blow
Datasheets(X)
Min. material thickness | 14 mm |
Max. material thickness | 16 mm |
Drill hole diameter | 5 mm |
Drive type | Z |
Internal drive | Z2+IH5 |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!