Welcome to Würth Czech Republic For trade customers only

Flap disc Optimum

FLAP DISC, INOX, OPTIMUM, 125MM, G120 ,

Art.-no. 5997574731

EAN 4060052044748

Individual price display after login
Flap disc Optimum

Art.-no. 5997574731

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For steel and stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Alloy steel (stainless steel etc.) non-alloy steel, construction steel, tool steel, soft non-ferrous metal, casts, hard plastic, wood



Surface sanding, sanding of seam joints, paint and polish removal, tool sharpening, smoothing, deburring, rust removal, surface damage (discharges)

Instructions

High number of sanding flaps for extra sanding performance


Very versatile


Even wear of sanding surface


Outstanding flexibility and silent design


Low-vibration grinding


Low noise levels


No need for an extra support plate

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Grid size

120

Max. rotation speed

12200 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information