Flat nut with small width across flats, fine thread
DIN 80705 steel zinc plated fine thread
NUT-DIN80705-14H-SW32-(A2K)-M24X1,5
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (m1) | 7 mm |
External drive (s1) | WS32 |
Standards | DIN 80705 |
Material | Steel |
Property class | 0 - not applicable |
Hardness category | 14H |
Surface | Zinc plated |
RoHS-compliant | Yes |