Flat paintbrush
Flat brush bent for water-based medium
FLBRSH-BT-THICKNESS9-VOC-MIX-SZ25

Register now and access more than 125,000 products
- Strong mixture of highest-quality, synthetic fibre bristles (nylon and polyester)
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Stainless steel ferrule
- Unpainted wooden handle
Ideal for window and door rebates and hard-to-reach places
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 42 mm |
Width | 25 mm |
Thickness | 8 mm |
Datasheets (0)
Certificates/ Documents (0)