Welcome to Würth Czech Republic For trade customers only

Fleece sanding belt For electric grinding file

Fleece sanding belt for grinding file
SNDBL-FLC-G180/MEDIUM-12X520MM

Art.-no. 0585701180
EAN 4038898533313

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For matting, calendering and finishing of pipe constructions using the electric grinding file.

Reinforced nylon sanding fleece with needled-through fabric carrier


High tear resistance, uniform grinding finish, waterproof and stretch-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel, steel, brass, copper and aluminium

Width x length

12 mm x 520 mm

Design

Medium

Colour

Red brown

Grid size

180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information