Welcome to Würth Czech Republic For trade customers only

Floor adapter for VW

Adapter for VW universal floor
ADAPT-(F.FLR-UNI)-VW-VWBNUT1

Art.-no. 096380 420

EAN 4058794060461

Individual price display after login
Floor adapter for VW

Art.-no. 096380 420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching modular blocks to a VW universal floor panel
Notice
  • A floor elbow adapter must also be used depending on the width and depth of the module blocks used.

  • Please observe the installation instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VWBNUT1

Width

24 mm

Height

9.5 mm

Length

85 mm

Product weight (per item)

0.063 kg

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information