Floor part
ORSY floor part for system shelf
FLRCOM-ANTHR
Art.-no. 096181
EAN 4099618111884
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For constructing an ORSY® tower
Product information
Datasheets(X)
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 260 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 2200.000 g |