Flush-mounted wall outlet box With cover on the inside
Wall outlet socket, flush-mounted
WLOUTLSKT-FMO-VDE-CAP-60X31X31MM
Art.-no.
097502010
EAN 4011231902496
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
May not be used as a connection box.
Product information
Datasheets(X)
Height x width x depth | 60 x 31 x 31 mm |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PS - Polystyrene |
Halogen-free | Yes |