Welcome to Würth Czech Republic For trade customers only

Foam unit

Foam cleaner
FMCLNR-STA

Art.-no. 0891380
EAN 4048539482085

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For precise dispensing of Würth active foam and active foam extra strong in conjunction with high-pressure devices or steam jets

Uniform foam structure


  • Long-lasting

  • Efficient use of cleaning agent thanks to a longer contact time and slow running of the foam

  • Areas in which foam has already been applied are easy to identify


User-friendly


Easy assembly to existing high-pressure cleaners or steam jets using adapters



Economical application


For the basic setting 2.5, this is equivalent to a mixing ratio of 1:33



Includes


  • Foam injector incl. 6 m product suction hose and suction filter

  • 25 m foam hose with quick-action coupling and gun handle

  • Foam lance

  • Operating instructions

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tarpaulin, underride protection, box superstructures, attachment units, bodywork, construction site vehicles, chassis, tanker vehicles

Instructions

Use the appropriate adapters to connect the foam device to the hose connection on the high-pressure device. Minimum pressure of the high-pressure cleaner should be 130 bar!

Type description

Foam cleaner

Included in delivery

Foam injector incl. 6 m product intake hose and intake filter, 25 m foam hose with quick-release coupling and gun grip, foam lance and operating instructions

Min. operating pressure

130 bar

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For Kärcher high-pressure devices

ADAPT-F.FMCLNR-KAERCHER

x 1 pcs
Adapters Wap

ADAPT-F.FMCLNR-(WAP-NIL)

For Wap and Nilfisk Alto high-pressure devices
x 1 pcs
PERFECT commercial vehicle foam cleaner

FMCLNR-CV-PERFECT-30LTR

Removes heavy oil and grease contamination, soot, resin, insect residues and dirt from the road
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information