Welcome to Würth Czech Republic For trade customers only

Folding table For tile cutter FS 935-20 and FS 1350-12 G

Folding table for tile cutter
FLDTBL-F.TLECTR-840X310MM

Art.-no. 0714610840

EAN 4065746537261

Individual price display after login
Folding table For tile cutter FS 935-20 and FS 1350-12 G

Art.-no. 0714610840

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foldable additional table suitable for both tile cutters

Robust


  • The high-quality materials used, such as the reinforced powder-coated base plate, mean the folding table is able to withstand higher stresses


Versatile


  • The folding table is compatible with both tile cutters and can be fixed on the left or right at either the front or rear

  • This increases the cutting surface when cutting large tiles and panels to provide more stability


Flexible


  • The folding legs allow the additional table to be transported easily
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile cutter FS 1350-12 G

TLECTR-FS-1350-12-G-CUTL-1350MM

Tile cutter with 1350 mm cutting length and 12 mm cutting depth, height-adjustable rail, dampened cutting head and fold-out legs
x 1 pcs
Tile cutter FS 935-20

TLECTR-FS-935-20-CUTL-935MM

Tile cutter with 935 mm cutting length and 20 mm cutting depth, height-adjustable rail and fold-out legs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information