Fork head
DIN 71752 steel zinc plated yellow
CLEVIS-DIN71752-(A3C)-16X32
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Diameter of hole (d1) | 16 mm |
Connection thread (d2) | M16 |
Length (l1) | 83 mm |
Slot length (l2) | 64 mm |
Width (a1) | 32 mm |
Internal width (b1) | 16 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Without bolt |
Form | G |