Foundry hook with eyelet, QC 8
Foundry hook GK8 with sling eye
FNDRYHOK-EYE-CHN-GD8-(3,1T)-D10
Art.-no. 516278410
EAN 4058794804966
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
End fitting for lifting chain
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Load-carrying capacity (WLL) | 3150 kg |
Chain diameter | 10 mm |
Mouth width (w1) | 76 mm |
Adapter diameter (d1) | 32 mm |
Hook width (b3) | 30 mm |
Hook length (l2) | 150 mm |
Hook thickness (s1) | 23 mm |
Ring width (s2) | 14 mm |
Material thickness of hook top | 14 mm |
Product weight (per item) | 1665.000 g |
