Full extension parts Integra
Single-wall. frame syst., Integra full ext modules
FX-MOD-F.INTEGRA-R9010-L400MM
INTEGRA
Register now and access more than 125,000 products
Self-closing
Drawer stays closed and does not slide back open
Can be combined
Using these parts, side parts with a height of 53, 85, 117 and 149 mm can be changed to a full extension
15-mm over-extension
More access, you can easily see into the drawer
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal length | 400 mm |
Minimum installation depth | 400 mm |
Colour | Pure white RAL 9010 |
Load capacity | 30 kg |
Material | Steel |
Design | Packed in pairs |
Surface | Zinc plated |
