Full-vision goggles uvex ultravision 9301
Full-vision goggles Uvex ultravision 9301
UVEX-SAFEGLS-9301.813-ULTRAVISION
Register now and access more than 125,000 products
The uvex ultravision is characterised by comfort, ergonomics and unrestricted peripheral vision.
- Classic, ergonomic full-vision goggles with unrestricted peripheral vision
- Lens can be replaced
- Sophisticated ventilation system for optimum wearability
- Large goggle body, also suitable as comfortable overspecs
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | B (120m/s) |
Datasheets(X)