Fully threaded hexagonal bolt and nut
ISO 4017 steel 6.8 zinc plated with nut
SCR-HEX-4017-W.NUT-4032-6.8-(A2K)-12X20
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 20 mm |
Head height (k1) | 7.5 mm |
External drive (s1) | WS18 |
Standards | ISO 4017 |
Material | Steel |
Property class | 6.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Product class | A |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)