Furniture handle MK-GLA 1
KNOB-MK-GLA1-SST-GLASS-60X60MM
Art.-no. 0685002261
EAN 4058794041255
Register now and access more than 125,000 products
Specified dimensions are not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Glass |
Colour | Transparent |
Material of base | Stainless steel |
Length (L) | 60 mm |
Width (B) | 60 mm |
Height (H) | 25 mm |
Dimension between axes (A) | 32 mm |
Length of the knob | 60 mm |
Width of the knob | 60 mm |
Socket length | 60 mm |
Socket width | 10 mm |
Socket height | 15 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 9.5 mm |
