Furniture lock Chiptronic
FRNLOK-EL-CHIPTRONIC-CHIP-ALARM
Art.-no. 0683532901
EAN 4052703450688
Register now and access more than 125,000 products
Operating voltage: 3 V
RFID transponder, 125 kHz
Up to 49 keys per lock possible
Up to 30,000 openings per battery
If the battery is low, the lock will not re-lock and a signal will sound.
Very fast installation without cutting or drilling
Lock function:
- Locking function: The lock will automatically lock after three seconds
- Alarm alarm: Alarm sounds if the lock is damaged
- Power supply: A warning signal will sound if the battery is low.
- Door open signal: A warning signal will sound if the door is open for more than 20 seconds.
Including:
- 1x lock including battery compartment cover
- 1x battery
- 1x chip transponder
The dimensions given are not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Length | 60 mm |
Width | 60 mm |
Height | 22 mm |
Colour | Black |
Battery designation | LR44 |
Hole distance (horizontal) | 48.6 mm |
Hole distance (vertical) | 48.6 mm |
Material | Steel / plastic |
Number of rechargeable batteries/batteries | 1 PCS |
Product weight (per item) | 65.000 g |
Surface | Plain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
