Furniture sliding door fitting set redoslide M25-HV
Sliding door fitting set redoslide MR25-HV
SLIDDRFITT-REDOSLID-MR25-HV-1DR
Register now and access more than 125,000 products
Scope of delivery:
- 2 x carriage 1-roll, galvanised steel
- 2 x guides, galvanised steel
- 4 x screw plate/connecting plate for carriages and guides, die-cast zinc, grey
- 4 x rail stoppers with retaining spring, plastic, grey
- 22 x attachment clips for runners/guide rails, plastic, grey
- 4 x circlips for runners and guide rails, die-cast zinc, grey
- 1 x assembly template for attachment clips
- 4 x cover caps for runners and guide rails
- 1 x assembly guide
Runner and guide rails are not included in the sliding door fitting set. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Load capacity | 25 kg |
Suitable for min. door thickness | 4 mm |
Suitable for max. door thickness | 30 mm |
Suitable for max. door width | 1000 mm |
Suitable for max. door height | 2000 mm |
Height adjustment | +/- 2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!