Grommet Type 6
Grommet, type 6
MP-BMW-SPOUT-NATURE
Art.-no.
0501105119
EAN 4047376897908
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Closed oval
- Quick installation and removal
Product information
Datasheets(X)
Application area
- Fastening of trim strips and bolts
- Sealing and covering of holes
Material | PE - Polyethylene |
Colour | 0 - not applicable |
Min./max. drill hole diameter | 7-10 mm |
Min./max. attachment thickness | 0.6-1 mm |
Head height | 2.3 mm |
Length of underhead thread | 8 mm |
Corresponds to original spare part number | 51131870459 |