Guide rail For Schimos interior sliding door fitting
Guide rail, interior sliding door fitting, Schimos
AY-GUIDERL-SLIDDRFITT-SCHIMOS80-F1-2500
Register now and access more than 125,000 products
Material: Anodised aluminium F1
For wall assembly, wall mounting brackets must be ordered separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For wooden and glass interior sliding doors that are mounted on the wall, lintel or ceiling
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Rail length | 2500 mm |
Suitable for | Wooden doors |
Mounting option | Wall installation |
Max. load capacity | 80 kg |