Gun grade expanding foam 1C
Gun grade expanding foam 1C, others
GUNFM-1C-WINTER-750ML
Register now and access more than 125,000 products
Chemical basis | Polyurethane |
Colour | Light yellow |
Smell/fragrance | Characteristic |
Can be cut after | 25 min |
Full resilience | 5 h |
Min. processing temperature | -10 °C |
Max. processing temperature | 25 °C |
Contents | 750 ml |
Shelf life from production | 12 Month |
Datasheets (0)
Certificates/ Documents (0)