Gun foam XXL 65 l
GUNFM-1C-700 ML
Art.-no. 089214214
EAN 4099618221781
Register now and access more than 125,000 products
Datasheets(X)
- Suitable for installing doors/windows
- sealing water, sewage and central heating pipes;
- bonding, sealing;
- acoustic insulation/sealing of partition walls, car and boat cabins,
- bonding prefabricated wooden elements in frame constructions;
- thermal insulation of roofs/slab roofs;
- filling gaps in thermal insulation in buildings
- Substrates should be cleaned and degreased;
- Bring the can of foam to room temperature before using. Can must not be warmed up!
- Shake the can (approx. 30 sec.) in order to thoroughly mix the ingredients.
- Screw the gun onto the can.
Chemical basis | Polyurethane |
Colour | Yellow |
Smell/fragrance | Hydrocarbon |
Moulded density | 30 kg/m³ |
Cell structure | Medium |
Cell structure conditions | tested in accordance with Würth test methods |
Tack-free after | 8 min |
Conditions for being tack-free | at 20°C and 65% humidity |
Can be cut after | 20 min |
Conditions for ability to cut | at 20°C and 60% relative humidity |
Full resilience | 12 h |
Conditions for full resilience | at 20°C and 65% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. surface processing temperature | 0 °C |
Max. surface processing temperature | 30 °C |
Min. temperature resistance | 5 °C |
Max. temperature resistance | 90 °C |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Ultraviolet resistance | No |
Contents | 700 ml |
Container | Can |
Weight of content | 1.2 kg |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | in closed original packaging at + 5°C to + 25°C and dry storage |