HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 91 pieces
Twst drll, HSCo DIN 338 MFD VARIO asst., 91 pcs.
DRL-MET-SET-DIN338-HSCO-MFDV-(D1-10)-0,1





Register now and access more than 125,000 products
Low friction and fast chip removal
Exclusive Vario coil
Best centring ability and highest speed
Special four-surface grinding with optimised point thinning
Best guiding properties and accuracy (extremely high torsional rigidity)
Combination of double drill heel with a single drill heel
Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)
Special Magma multi-layer coating
See overview tables for drill bit/material assignments
Number of pieces in assortment/set | 91 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Steel, Stainless steel, Cast iron, Titanium, Special alloy, Non-ferrous metal |
Surface | Magma multilayer coating |
Cutting material | HSCo |
Suitable for drill (points system) | 2 of 4 points |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Suitable for milling-drilling centre (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
Cutting values |
Datasheets(X)
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D2,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D3,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D4,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D5,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D6,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D7,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,0
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,1
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,2
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,3
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,4
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,5
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,6
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,7
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,8
DRL-TWST-MET-DIN338-HSCO-MFDV-D9,9
DRL-TWST-MET-DIN338-HSCO-MFDV-D10,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!