Halogen bulbs 118 mm
Work light bulb, halogen, 500 W
BULB-HALOGEN-118MM-300W
Art.-no.
0976900003
EAN 4050641385017
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Spare halogen bulb
- For portable and stationary halogen spot lights
- Halogen bulb service life: 2000 hrs
- Halogen bulb type: R7s
Notice
Always use the protective film when replacing the bulb!
Product information
Datasheets(X)
Application areaSuitable for the halogen spot light 500 W (item no. 0976900007)
Power rating | 300 W |
Length | 118 mm |
Socket designation | R7s |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |