Hammer head bolt
T head bolt steel
BLT-(T-HD)-WAPS-ST-(ZN)-M8X20
Art.-no. 4952500157
EAN 4056807472683
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fastener for aluminium profiles
- Breaks up the anodised layer and creates a secure, electrically conductive connection
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Profile type | B |
Thread type x nominal diameter (M) | M8 |
Width (b1) | 19 mm |
Thickness (b2) | 8.5 mm |
Length (l1) | 20 mm |
Shaft height (h1) | 3.0 mm |
Groove width (N) | 10 mm |
Thread type | Metric thread |
