Hammer head bolts with nib DIN 188, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 188 steel 8.8 zinc plated
BLT-(T-HD)-DIN188-8.8-(A2K)-M10X40
Art.-no. 027771040
EAN 4046777636383
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 40 mm |
Head height (k1) | 7 mm |
Width of head (n1) | 10 mm |
Length of head (m1) | 21 mm |
Standards | DIN 188 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | T-head type 1 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
RoHS-compliant | Yes |
