Welcome to Würth Czech Republic For trade customers only

Hand cleanser, cream X FLUID

Hand cleanser X-Fluid
X-FLUID - HAND CLEANING CREAM WHITE 5L

Art.-no. 08939551

EAN 4050641326577

Individual price display after login
Hand cleanser, cream X FLUID

Art.-no. 08939551

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Würth personal-use products are safe for the health of the user. Performs its cleansing action using only surfactants of natural plant origin from renewable sources and conforming to applicable legal standards. The range of Würth personal-use products guarantees superior quality. For legal purposes “personal-use product” refers to substances and preparations, other than “medications” intended to be applied on the skin surface, with the exclusive or primary purpose to clean, perfume, protect to maintain in good condition, change the appearance or correct body odours. The fragrances contained in the products are free of the allergenic substances listed in Attachment III of Directive 2003/15/EEC

  • Cleanser in white cream is extremely effective on stubborn dirt such as grease, diesel, oil, soot

  • Does not contain solvents or irritating substances for the skin, and is therefore particularly suitable for all cases of sensitivity to traditional products
Notice

The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Type of dirt: strong



Engine, hydraulics, pneumatics, rubber, carpentry, transport, welding, heat engineering, electromechanical, lubricants, greases, solvents, plastics, lime, cement, agriculture, joinery, restorers, upholsterers, tinsmiths, etc.

Instructions

Use the product when work is completed. Do not use on sensitive parts such as the face, underarm area, private parts. Avoid contact with eyes. The liquid nature of the product allows use by means of a dispenser, preventing germs and bacteria on the soiled hands of users from contaminating the product. Using the dispenser, which dispenses the exact pre-set amount, apply the product on dry hands, rub until the dirt is dissolved, then rinse

Contents

5 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information