Welcome to Würth Czech Republic For trade customers only

Hand saw, 2-component handle

HNDSAW-2K-HANDLE-BLACK/RED-L550MM

Art.-no. 0695935551

EAN 4046777276480

Individual price display after login
Hand saw, 2-component handle

Art.-no. 0695935551

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Very sharp toothing ground on three sides ensures rapid and precise cuts

  • Hardened tooth tips guarantee long-lasting sharpness

  • Ergonomic 2-component handle
Notice

Bolted 2-component handle can be used for approximate 45° and 90° markings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional panel saw, in particular for medium-coarse materials.

Sheet length

554 mm

Length

633 mm

Teeth per unit of length

9 PCS/Inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information