Welcome to Würth Czech Republic For trade customers only

Hand saw, Premium for wood

HNDSAW-PREMIUM-400MM-2K

Art.-no. 5760031040

EAN 4053479245317

Individual price display after login
Hand saw, Premium for wood

Art.-no. 5760031040

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality hand saw with 2-component cork handle and specially coated blade

With a two-component cork handle


For comfort of use



Specially coated blade


Protects the blade from corrosion and reduces abrasion



The handle has integrated 90° and 45° angles


Fast and easy line and angle marking



Hardened and double-ground teeth


  • Gives extremely clean cuts and has excellent durability

  • Chip removal in both directions (fast penetration depth)


Tooth guard included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet length

400 mm

Length

495 mm

Teeth per unit of length

11 PCS/cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information