Handle escutcheon pair Rounded
Handle rosette pair, rounded
DH-ZD-DHROS-ROUND-(CR)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265602.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257519.jpg)
Register now and access more than 125,000 products
- Base escutcheon mounted separately for easier access and using exclusively chipboard screws
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for | Toilet and bathroom doors |
Bearing Technology | With plastic bearing |
Gloss level | Polished |
Surface | Chrome plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Door handle mount diameter | 15.8 mm |
Rosette diameter | 52 mm |
Rosette thickness | 6.5 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!