Welcome to Würth Czech Republic For trade customers only

Handle hole ZD 1

Handle hole, die-cast zinc 1
SDF-ZD1-DH-(NI)-MATT

Art.-no. 0687170701
EAN 4024835233279

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Made from die-cast zinc

For use with die-cast zinc lever/handle sets or protective fittings.



Consistent design


Matching window handles available

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fitting version

Handle

Suitable for

Apartment entrance doors

Fire protection certified

No

Bearing Technology

Door handle, loose

Gloss level

Matt

Surface

Nickel plated

Suitable for min./max. door thickness (TS)

36-45 mm

DIN direction

DIN R/L

Square size

8 mm

Insertion depth

37 mm

Handle length

124 mm

Included in delivery

1 x door handle hole, 1 x special hexagon socket screw M 6 x 8 mm zinc-plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement fittings ZD oval

DH-ZD-CH-LONGPLT-L/R-(NI)-MATT

Optimal mounting with four visible screws
Rosette lever/handle set Rounded

DH-ZD-CH-ROS-ROUND-L/R-(NI)-MATT

x 1 pcs
Rosette lever/handle set Square

DH-ZD-CH-ROS-EDGE-L/R-(NI)-MATT

Die-cast zinc security door fitting

SDF-ZD-PC-72-10-(NI)-MATT

x 1 pcs
Die-cast zinc security door fitting

SDF-ZD-PC-72-12-(NI)-MATT

x 1 pcs
Die-cast zinc security door fitting

SDF-ZD-PC-72-14-(NI)-MATT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information