Handle hole ZD 8
Handle hole ZD 8
SDF-ZD8-DH-(NI)-MATT
Register now and access more than 125,000 products
For use with die-cast zinc lever/handle sets or protective fittings.
Consistent design
Matching window handles available
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Fitting version | Handle |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | Ulm handle |
Bearing Technology | Door handle, loose |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 36-45 mm |
DIN direction | DIN R/L |
Square size | 8 mm |
Insertion depth | 37 mm |
Handle length | 120 mm |
Included in delivery | 1 x door handle hole, 1 x special hexagon socket screw M 6 x 8 mm zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!