Handling claw
Handling claw
CLW-HNDLNG-200X120X20MM
Register now and access more than 125,000 products
High power transmission
Reduces power expenditure in the case of heavy objects
One-handed operation
Second hand remains free
Secure grip
- Even when wearing gloves
- Rubber coating prevents slipping through hand even if hoses are wet or moist
Extremely robust
Steel core
Datasheets(X)
Fire service, waste disposal services, shipping, road construction
Length | 200 mm |
Width | 125 mm |
Height | 15 mm |
Surface | Polyvinyl chloride |
Material | Steel |