Heat protection glove
Heat protection glove Karbo TECT LL 946
GLOV-KARBOTECT-LL-KCL-946-SZ10
Register now and access more than 125,000 products
KarboTECT® LL 946 is a heat protection glove. It consists of para-aramid, wool and carbon. It also has a leather cuff. This combination allows the user to work with temperatures of up to 350°C and protects large areas of the lower arm. The additional leather trim in the palm area gives the wearer a good grip even on oily and greasy parts.
- Metal production and processing
- Industrial bakeries
- Tool changes on hot machines
- Laboratories, heat ovens and drying chambers
- Refineries, moving lances
- All areas with dry contact heat
Size | 10 |
Standards | EN 388, EN 407 |
Category | III |
Material | Aramid fibre |
Colour | Yellow, Red brown, Black |
Datasheets (0)
Certificates/ Documents (0)