Heat protective glove Jutec H125A238-W2-PV
Heat protection glove Jutec H125A238-W2-PV
PROTGLOV-JUTEC-H125A238-W2-PV-SZ10
Art.-no. 1931027835
EAN 4056807840819
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Aluminised 5-finger glove
- Can be mechanically stressed
- Easy to handle
- Preox-aramid fabric up to 650°C
- PV insulation
- Length: 38 cm
Product information
Datasheets(X)
Size | 10 |
Standards | EN 388, EN 407 |
Category | III |
Material | Aramid fibre |
Colour | Green, Silver |