Welcome to Würth Czech Republic For trade customers only

Heavy Duty non-slip floor marking adhesive tape

Floor marking adhesive tape, SA R11, non-slip
FLRMARKTPE-SA-NONSLP-YELLOW-75MMX12,5M

Art.-no. 0812449675
EAN 4056807861395

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Retro-reflective tape (cat's eye effect) with R11 slip-resistance according to DIN 51130.
  • Self-adhesive

  • Extremely wear-resistant

  • Quick to apply

  • With silicone paper

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.

  • The adhesion surface must be dry and free from grease and dust.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Non-slip floor marking for indoor and outdoor rough and uneven surfaces such as stairs and ramp edges, warehouse/logistics, work areas, lifting platforms, workshop pits, wet areas.

Length

12.5 m

Width

75 mm

Thickness

1.6 mm

Colour

Yellow

Suitable for use in the following materials

Concrete screed
Asphalt
Smooth surfaces

Area of application

Outdoors
Indoors

Min./max. temperature conditions

-20 to 80 °C

Min./max. processing temperature

15 to 25 °C

Min. processing temperature

15 °C

Material

PU fabric reinforced

Adhesive base

Natural rubber

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information