Heavy-duty roof hook Standard pantiles
Roof hook, pantile, heavy-duty design
ROOFHOK-A2-SL11MM-CLMP40X6MM-PL180X80X4
Art.-no. 086599210
EAN 4046778462554
Register now and access more than 125,000 products
We recommend using two DIN 571 wood screws, A2 stainless steel, Ø 10 mm, to attach each roof hook
Datasheets(X)
Elongated hole diameter | 11 mm |
Suitable for screw | M10 |
Dimensions of baseplate | 180 x 80 x 4 mm |
Material | Stainless steel A2 |
Design | Standard, heavy |
Surface | Plain |
Product weight (per item) | 943.500 g |
Required number of wood screws | 2 PCS |
Material number | Stainless steel A2, 1.4301 |
Bracket dimension | 40 x 6 mm |
Additional accessory | We recommend using two DIN 571 wood screws, A2 stainless steel, Ø 10 mm, to attach each roof hook |