Hex head screw with shank fine thread
Hex head screw with shank fine thread, others
SCR-DIN960-8.8-SW24-(A3C)-M16X1,5X100
Art.-no.
0063716100
EAN 4047376143722
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Length (l1) | 100 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
External drive (s1) | WS24 |
Pitch | 1.5 mm |