Welcome to Würth Czech Republic For trade customers only

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

SCR-HX-SOC-ALLOY-10_24X2 1/2

Art.-no. 7062310250

EAN 4057708822133

Individual price display after login
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

Art.-no. 7062310250

Individual price display after login
Quantity
PU
x 400 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.19 in

Length (l1)

2-1/2 in

Head diameter

0.312 in

Head height

0.190 in

Internal drive (s1)

HS5/32 inch

Thread length (lg) (lg)

1.12 in

Material

Alloy

Surface

Plain

Number of thread starts per inch

24

Tightening torque 90% yield strength (1)

8.2 Nm

Min./max. resulting pre-load force (2)

4.6-9.1 kN

Corrosion protection period (3)

0 h

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Dynamometric screwdriver 1/4 inch

TRQSCRDRIV-1/4IN-(4,0-9,0NM)

Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening.
x 1 pcs
1/4-inch torque wrench with reversible ratchet

TRQWRNCH-RTCH-1/4IN-(4-20NM)

Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information