Hexagon nut, 3xd high WN 6334 steel 10, zinc-plated blue passivated (A2K)
WN 6334 steel 10 zinc plated
NUT-HEX-WN6334-10-WS19-(A2K)-M12
Art.-no. 5140412
EAN 4046777717556
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 36 mm |
External drive (s1) | WS19 |
Standards | WN 6334 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Design | High profile |
Width across corners (e) | 21.1 mm |
RoHS-compliant | Yes |
