Welcome to Würth Czech Republic For trade customers only

Hexagon nut ISO 4032, silver zinc-nickel plated 10 steel (ZNSHR)

ISO 4032 steel 10 nickel/zinc plated silver ZNSHR
NUT-HEX-ISO4032-10-WS65-(ZNSHR)-M42

Art.-no. 4182000042

EAN 4059608503358

Individual price display after login
Hexagon nut ISO 4032, silver zinc-nickel plated 10 steel (ZNSHR)

Art.-no. 4182000042

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a zinc-plated chromium(VI)-free zinc-nickel coating (ZNBHL black or ZNSHL silver) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ-0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M42

Height (m1)

32.40 mm

External drive (s1)

WS65

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Zinc nickel silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information