Hexagon nut ISO 4032 stainless steel 1.4571, plain
ISO 4032 stainless steel 1.4571 plain
NUT-HEX-ISO4032-(1.4571)-WS13-M8
Art.-no. 03229448
EAN 4046777107876
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.8 mm |
External drive (s1) | WS13 |
Standards | ISO 4032 |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Surface | Plain |
RoHS-compliant | Yes |
