Welcome to Würth Czech Republic For trade customers only

Hexagon nut, heavy-duty design, inch

Hexagon nut, heavy-duty design, inch, others
NUT-HVY-HX-GR5-(ZN)-1/4_20

Art.-no. 7744014
EAN 4052712927447
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Property class

GR5

Surface

Zinc plated

Nominal diameter

1/4 in

Number of thread starts per inch

20

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information