Hexagon nut, high profile
ISO 4033 steel 8 zinc plated
NUT-HEX-ISO4033-8-WS13-(A2K)-M8
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 7.5 mm |
External drive (s1) | WS13 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Width across corners (e) | 14.38 mm |
RoHS-compliant | Yes |
Datasheets(X)