Hexagon nut, high profile
ISO 4033 steel 8 plain
NUT-HEX-ISO4033-8-WS16-M10
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 9.3 mm |
External drive (s1) | WS16 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Width across corners (e) | 17.77 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents